LED712VMR16V30KF - 7W Led MR16 12V 30K 40 Deg

TCP

  • $11.40 (Each)
  • $11.40 (Each)

  • $136.80 (Per 12)

  • $547.20 (Per 48)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED712VMR16V30KF
Manufacturer
TCP
Manufacturer's Part Number
LED712VMR16V30KFL
Description
7W Led MR16 12V 30K 40 Deg
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 500 LM Brightness (Lumens), 7 W, 12 V, White, 25000 H Average Life, GU5.3 Base, Dimmable, 2 In Diameter, 2 In Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 Yr Warranty, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148270089 / 00762148270089
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.40 (Each)
Carton
$547.20 (Per 48)
Standard Packaging
$136.80 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Specifications Sheets
 
 
LED712VMR16V30KF - Specification Sheet
Other Links
 
 
LED712VMR16V30KF - Other
Images
 
 
LED712VMR16V30KF - Small Image
 
LED712VMR16V30KF - Large Image
Attachments
 
 
LED712VMR16V30KF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0