LED8G25D27KF - 8W Led G25 27K 500LM FST

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8G25D27KF
Manufacturer
TCP
Manufacturer's Part Number
LED8G25D27KF
Description
8W Led G25 27K 500LM FST
Led Dim Globe Series 8W Dimmable Smooth G25 Frosted 2700K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148249436 / 00762148249436
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
MSDS Sheets
 
 
LED8G25D27KF - MSDS Sheet
Attachments
 
 
LED8G25D27KF - Specification Sheet
Brochures
 
 
LED8G25D27KF - Brochure
Images
 
 
LED8G25D27KF - Small Image
 
LED8G25D27KF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8 Each
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
G25
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Descriptions
Description
8W LED G25 27K 500LM FST
Product Type
Dim 8W Smooth G25 2700K Frost
Special Features
Damp Location
Long Description
LED Dim Globe Series 8W Dimmable Smooth G25 Frosted 2700K
Additional Information
average life
25000 HR
lumens
500 W
Base
E26
beam angle
N/A IN
dimmable
Yes Yes/No
Manufacturer Information
Brand
TCP
Manufacturers Part Number
LED8G25D27KF
sub brand
LED Globe Lamps
GTIN
00762148249436
UPC
762148249436
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat