LED9A1930K - 9W Led A19 ND 30K

TCP

  • $3.73 (Each)
  • $3.73 (Each)

  • $44.76 (Per 12)

  • $179.04 (Per 48)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9A1930K
Manufacturer
TCP
Manufacturer's Part Number
LED9A1930K
Description
9W Led A19 ND 30K
Led Elite A19 Series 9W Non-Dimmable All-Purpose A19 A-Lamp 3000K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148272540 / 00762148272540
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Carton
$179.04 (Per 48)
Standard Packaging
$44.76 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
MSDS Sheets
 
 
LED9A1930K - MSDS Sheet
Attachments
 
 
LED9A1930K - Specification Sheet
Images
 
 
LED9A1930K - Small Image
 
LED9A1930K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
9 V
Material, Color, and Finish
Color Rendering Index (Cri)
82 W
Color Temperature
3000 k
Finish
WHITE GLOSS
Descriptions
Description
9W LED A19 ND 30K
Long Description
LED Elite A19 Series 9W Non-Dimmable All-Purpose A19 A-Lamp 3000K
Product Type
Led 9W A19 Non-Dim 30K
Special Features
Damp Location
Additional Information
Average Life
25000 HR
Base
E26
Beam Angle
230 F
Dimmable
No
Lumens
825 lm
Manufacturer Information
Brand
TCP
Manufacturers Part Number
LED9A1930K
Sub Brand
LED A-Lamps
GTIN
00762148272540
UPC
762148272540
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.35
Carton
48
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential
Standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat