A502HW - 2HR Wall Timer White

Nsi

  • $92.94 (Each)
  • $92.94 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A502HW
Manufacturer
Nsi
Manufacturer's Part Number
A502HW
Description
2HR Wall Timer White
The Tork A502HW 2-Hour Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Features A Time Range Of 10 Minutes to 2 Hours and Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261151162 / 7862611511626 / 00786261151162
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.94 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
A502HW - Small Image
 
A502HW - Large Image
 
A502HW - Large Image
 
A502HW - Large Image
 
A502HW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single Phase
Poles
1
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
2HR WALL TIMER WHITE
Extra Long Description
TORK A502HW 2 Hour Spring Wound Twi
Features
The TORK A502HW spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applica
Long Description
The TORK A502HW 2-Hour Spring-Wound In-Wall Twist Timer is designed to control a variety of indoor appliances and lights. Automate your home or office to save energy and money using the simple twist knob and reliable mechanical timekeeping. Features a time range of 10 minutes to 2 hours and fits into a standard electrical box for in-wall mounting. Designed for indoor loads such as lights, whole house fans, air compressors, water heaters or motors.
Product Type
2 Hour Spring Wound Twist Timer 125-277V SPDT White
Special Features
White 2 Hour No Hold In Wall Time Switch
Additional Information
Action
SPDT
Base
Wall Plate
Contact Rating
125-250-277 VAC
Timing Range
2 Hour
Manufacturer Information
Brand
TORK
Manufacturers Part Number
A502HW
GTIN
00786261151162
UPC
786261151162
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Spring Wound In Wall Time Switch
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
NSI
Enclosure
Single Gang Wall Plate
Environmental Conditions
32-122 F
Frequency Rating
50-60 Hz
Mounting
Single Gang Wall Plate
Operating Temperature
32-122 F
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat