DGLC200ANC - 2CHNL 20A Dig T-SW

Nsi

  • $1219.66 (Each)
  • $1,219.66 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DGLC200ANC
Manufacturer
Nsi
Manufacturer's Part Number
DGLC200A-NC
Description
2CHNL 20A Dig T-SW
Time Switch, 7 Day Time Setting Mode, 2 Channels, SPDT Contact Form, 7 Day Time Setting, 120 to 277 V Ac, 20 A (No);10 A (NC) @ 120/277 Vac (Ballast);15 A (No) @ 120 V Ac (Tungsten);20 A (No);10 A (NC) @ 24 to 277 V Ac/28 V DC (Resistive), Noryl Enclosure Material, Screw Connection, -31 °F Operating Temperature, +131 °F Operating Temperature, 1.78 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Electronic Time Switches
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261822130 / 7862618221306 / 00786261822130
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,219.66 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
DGLC200ANC - Small Image
 
DGLC200ANC - Small Image
 
DGLC200ANC - Large Image
 
DGLC200ANC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A (NO);10 A (NC) @ 120/277 VAC (Ballast);15 A (NO) @ 120 V ac (Tungsten);20 A (NO);10 A (NC) @ 24 to 277 V ac/28 V dc (Resistive)
Phase
Single Phase
Poles
1
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Enclosure Material
Noryl
Dimensions and Weight
Size
L=5.000 - H=9.125 - W=4.500
Descriptions
Description
2CHNL 20A DIG T-SW
Extra Long Description
TORK DGLC200A-NC Astronomic Digital
Features
Astronomic Digital Holiday w/EPC-A Photosensor and Switch Input 2CH 20A 120-277V SPDT Indoor/Outdoor Plastic Enclosure.
Long Description
Time Switch, 7 day Time Setting Mode, 2 Channels, SPDT Contact Form, 7 day Time Setting, 120 to 277 V ac, 20 A (NO);10 A (NC) @ 120/277 VAC (Ballast);15 A (NO) @ 120 V ac (Tungsten);20 A (NO);10 A (NC) @ 24 to 277 V ac/28 V dc (Resistive), Noryl Enclosure Material, Screw Connection, -31 °F Operating Temperature, +131 °F Operating Temperature, 1.78 lb
Product Type
Time Switch
Short Description
Astro Digital w/Photo 2CH 20A 120-277V
Special Features
SPDT 2 Channel 7 Day Digital Lighting Control Time Switch
Additional Information
Action
SPDT
Base
Screw
Connection Type
Screw
Contact Form
SPDT
Contact Rating
120-277 VAC
Made In USA
yes
Maximum Operating Temperature
+131 °F
Maximum Time Setting
7 day
Minimum Operating Temperature
-31 °F
Number Of Channels
2
Standards Met
UL (Canada and US)
Time Setting Mode
7 day
Timing Range
7 DAY
Manufacturer Information
Brand
Tork(R)
Manufacturers Part Number
DGLC200A-NC
GTIN
00786261822130
UPC
786261822130
Taxonomies, Classifications, and Categories
Type
7 Day Lighting Control Time Switch
Packaging
Weight
1.78 lb
Weight per each
1.78
Carton
1
Uses, Certifications, and Standards
Application
Open Office Zoning;Hallway;Meeting and Sales Area;Stock Room and Warehouse;Signage and Store Window;Security;Parking Lot
Enclosure
NEMA 3R Noryl Indoor-Outdoor With Clear Lexan Cover
Environmental Conditions
-31 to + 131 F
Frequency Rating
50-60 Hz
Mounting
Screw Mount
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat