TA620 - 5/8" 24V Chrome PB

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA620
Manufacturer
Nsi
Manufacturer's Part Number
TA620
Description
5/8" 24V Chrome PB
Pushbutton Chrome 24V Max 5/8" Diameter
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/EAN/GTIN
786261960450 / 7862619604504 / 00786261960450
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TA620 - Large Image
 
TA620 - Large Image
 
TA620 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VAC
actuator
Push Button
Dimensions and Weight
Size
5/8 Diameter
Descriptions
Description
5/8" 24V CHROME PB
Features
Tork Non-Illuminated Push-Button APPLICATIONS: For outdoor use to activate low voltage bells, buzzers, horns or any other audible signal. Ideal for factory doors, receiving departments, small office buildings, limited access retail stores and private homes. FEATURES: VOLTS: Up to 24VAC COLOR: Chrome SIZE: 5/8" diameter
Product Type
Pushbutton Lighted Chrome 16V Max 5/8"
extra long description
TORK TA620 Pushbutton Lighted Chrom
Long Description
Pushbutton Chrome 24V Max 5/8" Diameter
Special Features
Chrome 5/8 Diameter Non-Illuminated Push Button
Manufacturer Information
Manufacturers Part Number
TA620
Brand
NSi
Model
Non-Illuminated PushButton
GTIN
00786261960450
UPC
786261960450
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Non-Illuminated PushButton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Enclosure
Chrome
Application
NSI
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat