ZSS124 - Tem/Swivel Mount Electronic Photocontrol 105-305V

Nsi

  • $39.99 (Each)
  • $39.99 (Each)

  • $239.94 (Per 6)
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
ZSS124
Manufacturer
Nsi
Manufacturer's Part Number
ZSS124
Description
Tem/Swivel Mount Electronic Photocontrol 105-305V
The Tork ZSS124 Stem and Swivel Mount Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signag
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
786261789143 / 7862617891432 / 00786261789143
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Standard Packaging
$239.94 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
82
Resources
Images
 
 
ZSS124 - Small Image
 
ZSS124 - Large Image
 
ZSS124 - Large Image
 
ZSS124 - Large Image
 
ZSS124 - Large Image
Attachments
 
 
ZSS124 - Specification Sheet
Tech Bulletins
 
 
ZSS124 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat