VFSX4075P - 10HP 460V Drive

TOS

  • $1296.41 (Each)
  • $1,296.41 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VFSX4075P
Manufacturer's Part Number
Description
10HP 460V Drive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1,296.41 (Each)
Stock Availability
Temple
0
Austin RDC
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
10HP 460V DRIVE
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat