104TZ - 1-1/4" Flex 90DEG Conn

Topaz - Southwire LLC

  • $5.86 (Each)
  • $5.86 (Each)

  • $58.63 (Per 10)

  • $586.26 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
104TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
104TZ
Description
1-1/4" Flex 90DEG Conn
Flexible Conduit Connector, 90 Degree Type; Die-Cast Zinc Material; 4 Inch; (2) Screw, Squeeze Installation; Ul, Csa Approval; 40 Per Case Standard Package; 1-1/4 Inch Trade Size; 1.34 to 1.97 Inch Cord Size; Non-Insulated Throat Type; Flex Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121419 - Flex connectors
UPC/GTIN
751338103801 / 00751338103801
Weight per unit
0.47 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$5.86 (Each)
Carton
$5.86 (Each)
Standard Packaging
$58.63 (Per 10)
Stock Availability
Gonzales
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
104TZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Dimensions and Weight
Length
4 INCH
Descriptions
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description
1-1/4" FLEX 90DEG CONN
Extra Long Description
90 DEGREE TYPE; DIE-CAST ZINC MATERIAL; 4 INCH; (2) SCREW, SQUEEZE INSTALLATION; UL (CANADA AND US), UL 514B APPROVAL; 40 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; 1.34 TO 1.97 INCH CORD SIZE; NON-INSULATED THROAT TYPE; AC AND STEEL MC CABLE, FLEXIBLE METALLIC CONDUIT; SINGLE CABLE OPENING; STRAP MATERIAL ZINC PLATED STEEL; THREAD SIZE 0.64 INCH; APPLICATION INDOOR, DRY LOCATION; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E, W-F-406D
Long Description
FLEXIBLE CONDUIT CONNECTOR, 90 DEGREE TYPE; DIE-CAST ZINC MATERIAL; 4 INCH; (2) SCREW, SQUEEZE INSTALLATION; UL, CSA APPROVAL; 40 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; 1.34 TO 1.97 INCH CORD SIZE; NON-INSULATED THROAT TYPE; FLEX CONDUIT
Product Type
Flexible Conduit Connector
Additional Information
Cable Opening
SINGLE
Cable/Conduit Type
FLEX CONDUIT
Cord Size
1.34 to 1.97 Inch
Throat Type
Non-Insulated
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
104TZ
GTIN
00751338103801
UPC
751338103801
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
90 Degree
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
40 PER CASE
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
Installation
(2) Screw, Squeeze
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat