106M - 2" Flex 90 Mal

Topaz - Southwire LLC

  • $22.76 (Each)
  • $22.76 (Each)

  • $113.82 (Per 5)

  • $2,276.48 (Per 100)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
106M
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
106M
Description
2" Flex 90 Mal
Flexible Conduit Connector, 90 Degree Type; Malleable Iron Material; 4.75 Inch; (2) Screw, Squeeze Installation; Ul, Csa Approval; 5 Per Case Standard Package; 2 Inch Trade Size; 2.19 to 2.44 Inch Cord Size; Non-Insulated Throat Type; Flex Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121419 - Flex connectors
UPC/GTIN
751338105607 / 00751338105607
Weight per unit
2.26 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$22.76 (Each)
Carton
$22.76 (Each)
Standard Packaging
$113.82 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
106M - Large Image
Attachments
 
 
106M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Length
4.75 INCH
Descriptions
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description
2" FLEX 90 MAL
Extra Long Description
90 DEGREE TYPE; MALLEABLE IRON MATERIAL; 4.75 INCH; (2) SCREW, SQUEEZE INSTALLATION; UL (CANADA AND US) APPROVAL; 5 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; 2.19 TO 2.44 INCH CORD SIZE; NON-INSULATED THROAT TYPE; AC AND STEEL MC CABLE, FLEXIBLE METALLIC CONDUIT; SINGLE CABLE OPENING; FINISH ZINC PLATED; THREAD SIZE 0.69 INCH; APPLICATION INDOOR, DRY LOCATION
Long Description
FLEXIBLE CONDUIT CONNECTOR, 90 DEGREE TYPE; MALLEABLE IRON MATERIAL; 4.75 INCH; (2) SCREW, SQUEEZE INSTALLATION; UL, CSA APPROVAL; 5 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; 2.19 TO 2.44 INCH CORD SIZE; NON-INSULATED THROAT TYPE; FLEX CONDUIT
Product Type
Flexible Conduit Connector
Additional Information
Cable Opening
SINGLE
Cable/Conduit Type
FLEX CONDUIT
Cord Size
2.19 to 2.44 Inch
Throat Type
Non-Insulated
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
106M
GTIN
00751338105607
UPC
751338105607
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
90 Degree
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
5 PER CASE
Weight per each
0
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA
Installation
(2) Screw, Squeeze
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat