124TZ - 1/2 Beam Clamps Zinc

Topaz - Southwire LLC

  • $4.06 (Each)
  • $4.06 (Each)

  • $101.50 (Per 25)

  • $406.01 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
124TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
1/2 Beam Clamps Zinc
Beam Clamp, Single U Type; Malleable Iron Material; 1-1/8 Inch Max. Jaw Capacity; 600 LB Load Capacity; 1/2 Inch-13 Tpi Screw Size; Square Head Screw Type; Yes Supplied With Screw; Size 2.5 Inch L X 2.53 Inch W X 2.14 Inch H
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
751338107304 / 00751338107304
Weight per unit
1.124 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$101.50 (Per 25)
Stock Availability
Rock Hill
0
Charlotte
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Additional Information
Size 2.5 Inch L x 2.53 Inch W x 2.14 Inch H
Commodity Description
ANCHORS & FASTENERS
Description
1/2 BEAM CLAMPS ZINC
Extra Long Description
1-SCREW, 2-HOLE TYPE; MALLEABLE IRON MATERIAL; ZINC PLATED FINISH; 1-1/8 INCH MAX. JAW CAPACITY; SUPPORTS THREADED ROD, THREADED BRINDLE RINGS AND ELECTRICAL BOXES APPLICATION; 600 POUND LOAD CAPACITY; 1/2 INCH-13 TPI SCREW SIZE; SQUARE HEAD SCREW TYPE; YES SUPPLIED WITH SCREW; ROHS COMPLIANT; OVERALL DIMENSION 2.53 INCH LENGTH X 2.14 INCH WIDTH X 2.5 INCH HEIGHT; TIGHTEN TORQUE 250 INCH
Long Description
BEAM CLAMP, SINGLE U TYPE; MALLEABLE IRON MATERIAL; 1-1/8 INCH MAX. JAW CAPACITY; 600 LB LOAD CAPACITY; 1/2 INCH-13 TPI SCREW SIZE; SQUARE HEAD SCREW TYPE; YES SUPPLIED WITH SCREW; SIZE 2.5 INCH L X 2.53 INCH W X 2.14 INCH H
Product Type
Beam Clamp
Additional Information
Load Capacity
600 LB
Maximum Jaw Capacity
1-1/8 INCH
Screw Size
1/2 Inch-13 TPI
Screw Type
Square Head
Supplied With Screw
YES
Manufacturer Information
Brand
TOPAZ ELECTRIC CORP
Manufacturers Part Number
124TZ
GTIN
00751338107304
UPC
751338107304
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SINGLE U
Packaging
Weight per each
0
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat