133TZ - 1" Emt-Comp Flex Coupling

Topaz - Southwire LLC

  • $2.88 (Each)
  • $2.88 (Each)

  • $71.92 (Per 25)

  • $287.69 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
133TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
133TZ
Description
1" Emt-Comp Flex Coupling
Emt to Flexible Conduit Combination Coupling, Die-Cast Zinc Material; 1.625 Inch Dia X 1.895 Inch L Size; Emt/Flexible Metal Conduit Used On; Compression Emt to Screw-In Flexible Metal Conduit Installation; Ul, Csa Approval; 250 Per Case Standard Package
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Compression Emt To Fl Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338108608 / 00751338108608
Weight per unit
0.17 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$2.88 (Each)
Standard Packaging
$71.92 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
133TZ - Specification Sheet
Images
 
 
133TZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Dimensions and Weight
Size
1.625 Inch Dia x 1.895 Inch L
Descriptions
Additional Information
ROHS Compliant; Application Indoor
Commodity Description
Die Cast Compression Emt To Flexible Metallic Conduit Combination Fittings
Description
1" EMT-COMP FLEX COUPLING
Extra Long Description
DIE-CAST ZINC MATERIAL; 1.625 INCH DIAMETER X 1.895 INCH LENGTH SIZE; EMT/FLEXIBLE METAL CONDUIT USED ON; EMT SCREW IN COMPRESSION TO FLEX CONDUIT INSTALLATION; UL (CANADA AND US) APPROVAL; 500 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR
Long Description
EMT TO FLEXIBLE CONDUIT COMBINATION COUPLING, DIE-CAST ZINC MATERIAL; 1.625 INCH DIA X 1.895 INCH L SIZE; EMT/FLEXIBLE METAL CONDUIT USED ON; COMPRESSION EMT TO SCREW-IN FLEXIBLE METAL CONDUIT INSTALLATION; UL, CSA APPROVAL; 250 PER CASE STANDARD PACKAGE
Product Type
Emt to Flexible Conduit Combination Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
133TZ
GTIN
00751338108608
UPC
751338108608
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL, CSA
Installation
Compression EMT to Screw-In Flexible Metal Conduit
Used On
EMT/Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat