1521 - 1/2" 90DEG One PC LT Conn

Topaz - Southwire LLC

  • $1.28 (Each)
  • $1.28 (Each)

  • $12.83 (Per 10)

  • $128.34 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1521
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
1521
Description
1/2" 90DEG One PC LT Conn
Liquidtight Connector, 90 Degree Type; PVC Material; Liquidtight Conduit Used On; Ul (Canada and Us) Approval; 100 Per Case Standard Package; 1/2 Inch Trade Size; Color Gray
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
751338830240 / 00751338830240
Weight per unit
0.074 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$12.83 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Additional Information
COLOR GRAY
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description
1/2" 90DEG ONE PC LT CONN
Extra Long Description
90 DEGREE TYPE; PVC MATERIAL; LIQUIDTIGHT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 100 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; COLOR GRAY
Long Description
LIQUIDTIGHT CONNECTOR, 90 DEGREE TYPE; PVC MATERIAL; LIQUIDTIGHT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 100 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; COLOR GRAY
Product Type
Liquidtight Connector
Manufacturer Information
Brand
TOPAZ ELECTRIC CORP
Manufacturers Part Number
1521
GTIN
00751338830240
UPC
751338830240
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
90 Degree
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
0
Carton
10
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
Used On
Liquidtight Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat