159M - 3-1/2" ST SQ Conn Mal

Topaz - Southwire LLC

  • $230.82 (Each)
  • $230.82 (Each)

  • $23,081.79 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
159M
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
159M
Description
3-1/2" ST SQ Conn Mal
Flexible Conduit Connector, Straight Type; Malleable Iron Material; 3.56 Inch; (2) Screw, Squeeze Installation; Ul, Csa Approval; 1 Per Case Standard Package; 3-1/2 Inch Trade Size; 3.72 to 4 Inch Cord Size; Non-Insulated Throat Type; Flex Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
751338111806 / 00751338111806
Weight per unit
5.6 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$230.82 (Each)
Carton
$230.82 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
159M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Length
3.56 Inch
Descriptions
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description
3-1/2" ST SQ CONN MAL
Extra Long Description
STRAIGHT TYPE; MALLEABLE IRON MATERIAL; 3.56 INCH; (2) SCREW, SQUEEZE INSTALLATION; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; 3.72 TO 4 INCH CORD SIZE; NON-INSULATED THROAT TYPE; STEEL AC CABLE, FLEXIBLE METALLIC CONDUIT; SINGLE CABLE OPENING; FINISH ZINC PLATED; THREAD SIZE 0.69 INCH; APPLICATION INDOOR, DRY LOCATION
Long Description
FLEXIBLE CONDUIT CONNECTOR, STRAIGHT TYPE; MALLEABLE IRON MATERIAL; 3.56 INCH; (2) SCREW, SQUEEZE INSTALLATION; UL, CSA APPROVAL; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; 3.72 TO 4 INCH CORD SIZE; NON-INSULATED THROAT TYPE; FLEX CONDUIT
Product Type
Flexible Conduit Connector
Additional Information
Cable Opening
SINGLE
Cable/Conduit Type
FLEX CONDUIT
Cord Size
3.72 to 4 Inch
Throat Type
Non-Insulated
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
159M
GTIN
00751338111806
UPC
751338111806
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
Installation
(2) Screw, Squeeze
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat