289 - 3-1/2" Steel Lock Nut

Topaz - Southwire LLC

  • $2.00 (Each)
  • $2.00 (Each)

  • $50.12 (Per 25)

  • $200.47 (Per 100)

In-Stock: 150 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
289
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
3-1/2" Steel Lock Nut
Rigid Conduit Lock Nut, Steel Material; 8 Tpi Threaded Installation; 4.2 Inch Diameter; 0.19 Inch Thickness; 25 Per Case Standard Package; 3-1/2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338123809 / 00751338123809
Weight per unit
0.198 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$2.00 (Each)
Standard Packaging
$50.12 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
150
Resources
Images
 
 
289 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Diameter
4.2 Inch
Thickness
0.19 INCH
Descriptions
Commodity Description
Rigid Conduit Fittings - Steel
Description
3-1/2" STEEL LOCK NUT
Extra Long Description
ZINC PLATED STEEL MATERIAL; 8 TPI THREADED INSTALLATION; UL (CANADA AND US) APPROVAL; 4.2 INCH DIAMETER; 0.19 INCH THICKNESS; 25 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CORROSION RESISTANT; THREAD PITCH SIZE 3.892 TO 3.904 INCH; USED ON IMC/RIGID CONDUIT
Long Description
RIGID CONDUIT LOCK NUT, STEEL MATERIAL; 8 TPI THREADED INSTALLATION; 4.2 INCH DIAMETER; 0.19 INCH THICKNESS; 25 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE
Product Type
Rigid Conduit Lock Nut
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
GTIN
00751338123809
UPC
751338123809
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Installation
8 TPI Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 150

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
100 View Store
Tampa
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat