290A - 5" Locknut Steel

Southwire Rough Electrical Com

  • $16.50 (Each)
  • $16.50 (Each)

  • $164.95 (Per 10)

  • $1,649.50 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
290A
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
290A
Description
5" Locknut Steel
Rigid Conduit Lock Nut, Steel Material; 8 Tpi Threaded Installation; 6.67 Inch Diameter; 0.38 Inch Thickness; 10 Per Case Standard Package; 5 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338124004 / 00751338124004
Weight per unit
0.855 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.50 (Each)
Carton
$16.50 (Each)
Standard Packaging
$164.95 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
290A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Diameter
6.67 Inch
Thickness
0.38 Inch
Descriptions
Commodity Description
Rigid Conduit Fittings - Steel
Description
5" LOCKNUT STEEL
Extra Long Description
ZINC PLATED STEEL MATERIAL; 8 TPI THREADED INSTALLATION; UL (CANADA AND US) APPROVAL; 6.67 INCH DIAMETER; 0.38 INCH THICKNESS; 10 PER CASE STANDARD PACKAGE; 5 INCH TRADE SIZE; CORROSION RESISTANT; THREAD PITCH SIZE 5.488 TO 5.5 INCH; USED ON IMC/RIGID CONDUIT
Long Description
RIGID CONDUIT LOCK NUT, STEEL MATERIAL; 8 TPI THREADED INSTALLATION; 6.67 INCH DIAMETER; 0.38 INCH THICKNESS; 10 PER CASE STANDARD PACKAGE; 5 INCH TRADE SIZE
Product Type
Rigid Conduit Lock Nut
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
290A
GTIN
00751338124004
UPC
751338124004
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
5 INCH
Packaging
Standard Package
10 PER CASE
Weight per each
0.855
Carton
1
Package
10
Uses, Certifications, and Standards
Installation
8 TPI Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat