353TZ - 1" Rigid Pull Elb

Topaz - Southwire LLC

  • $33.38 (Each)
  • $33.38 (Each)

  • $834.42 (Per 25)

  • $3,337.69 (Per 100)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
353TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
353TZ
Description
1" Rigid Pull Elb
Rigid Conduit Pulling Elbow, Die-Cast Zinc Material; 1.59 Inch Dia X 3.86 Inch L Size; Rigid Conduit Used On; Threaded Female/Female Installation; Ul, Csa Approval; 25 Per Case Standard Package; 1 Inch Trade Size; 90 Degree Bend Angle; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
751338135307 / 00751338135307
Weight per unit
1.266 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$33.38 (Each)
Carton
$33.38 (Each)
Standard Packaging
$834.42 (Per 25)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
0
All Stores
50
Resources
Images
 
 
353TZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Dimensions and Weight
Size
1.59 Inch Dia x 3.86 Inch L
Descriptions
Additional Information
ROHS Compliant; Connection Type Rigid to Rigid; Includes Gasket
Commodity Description
Rigid Conduit Fittings - Steel
Description
1" RIGID PULL ELB
Extra Long Description
DIE-CAST ZINC MATERIAL; 1.59 INCH DIAMETER X 3.86 INCH LENGTH SIZE; IMC/RIGID/EMT CONDUIT, INDOOR, OUTDOOR (RIGID) USED ON; THREADED INSTALLATION; UL (CANADA AND US) APPROVAL; 25 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CORROSION RESISTANT; 90 DEGREE BEND ANGLE; CONNECTION TYPE RIGID TO RIGID; INCLUDES NEOPRENE GASKET
Long Description
RIGID CONDUIT PULLING ELBOW, DIE-CAST ZINC MATERIAL; 1.59 INCH DIA X 3.86 INCH L SIZE; RIGID CONDUIT USED ON; THREADED FEMALE/FEMALE INSTALLATION; UL, CSA APPROVAL; 25 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; ROHS COMPLIANT
Product Type
Rigid Conduit Pulling Elbow
Additional Information
Bend Angle
90 Degree
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
353TZ
GTIN
00751338135307
UPC
751338135307
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL, CSA
Installation
THREADED FEMALE/FEMALE
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat