631S - 1/2 STL S/SCR Emt Conn

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

In-Stock: 0 available locally (Deer Park, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
631S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
631S
Description
1/2 STL S/SCR Emt Conn
1/2IN Emt SS Con STL
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Uninsulated Set Screw Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338230002 / 00751338230002
Weight per unit
0.0074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Deer Park
0
All Stores
0
Resources
Images
 
 
631S - Large Image
Attachments
 
 
631S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.063 INCH
Length
1.469 INCH
Descriptions
Long Description
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 1.469 INCH; EMT CONDUIT USED ON; 0.406 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 1.063 INCH DIAMETER; 500 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Number of Screws 1; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut
Commodity Description
Steel Uninsulated Straight Set Screw Emt Connectors
Features
Topaz EMT connectors with set screw type assembly provide secure concrete tight protection when taped and are available in sizes from 1/2 to 4. Applications include use in dry locations to bond EMT thin wall conduits to electrical boxes or enclosures. Model sizes 2- 1/2 to 4 are suitable for both EMT and rigid conduit. Assemblies include steel locknut; constructed of strong and long lasting steel with zinc plated finish; most sizes UL listed. NEMA/ANSI FB-1 compliant.
Description
1/2 STL S/SCR EMT CONN
Product Type
Emt Conduit Straight Set Screw Connector
extra long description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 1.531 INCH; EMT CONDUIT USED ON; 0.438 INCH THREAD LENGTH; UL (CANADA AND US), UL 514B APPROVAL; 1.313 INCH DIAMETER; 500 STANDARD PACKAGE; 1/2 INCH TRADE SIZE; CONCRETE TIGHT; INCLUDES STEEL LOCKNUT; APPLICABLE STANDARD NEMA/ANSI FB1, FEDERAL SPECIFICATION W-F-406E/W-F-406D
Additional Information
Thread Length
0.406 INCH
Throat Type
Non-Insulated
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
631S
GTIN
00751338230002
UPC
751338230002
Taxonomies, Classifications, and Categories
Type
SET SCREW
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
500 PER CASE
Weight per each
0.0074
Carton
50
Package
500
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Approval
UL 514B, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat