632SI - TPZ 632SI 3/4 Ins THT Emt Conn

Southwire Rough Electrical Com

  • $0.60 (Each)
  • $0.60 (Each)

  • $15.06 (Per 25)

  • $60.25 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632SI
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
632SI
Description
TPZ 632SI 3/4 Ins THT Emt Conn
Emt Conduit Straight Set Screw Connector, Set Screw Type; Zinc Plated Steel Material; 1.531 Inch; Emt Conduit Used On; 0.438 Inch Thread Length; Ul 514B, Csa Approval; 1.313 Inch Diameter; 250 Per Case Standard Package; 3/4 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338231108 / 00751338231108
Weight per unit
0.106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.60 (Each)
Carton
$0.60 (Each)
Standard Packaging
$15.06 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
632SI - Large Image
Attachments
 
 
632SI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.313 INCH
Length
1.531 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Number of Screws 1; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut
Commodity Description
Steel Insulated Straight Set Screw Emt Connectors
Description
TPZ 632SI 3/4 INS THT EMT CONN
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 1.625 INCH; EMT CONDUIT USED ON; 0.469 INCH THREAD LENGTH; UL (CANADA AND US) APPROVAL; 1.563 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE TIGHT; INSULATED THROAT TYPE; INCLUDES STEEL LOCKNUT; APPLICABLE STANDARD NEMA/ANSI FB1, FEDERAL SPEC. W-F-406E/W-F-406D
Long Description
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 1.531 INCH; EMT CONDUIT USED ON; 0.438 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 1.313 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE
Product Type
Emt Conduit Straight Set Screw Connector
Additional Information
Thread Length
0.438 INCH
Throat Type
INSULATED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
632SI
GTIN
00751338231108
UPC
751338231108
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SET SCREW
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0.106
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat