634S - 1-1/4" Set Screw Connector

Topaz - Southwire LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 2,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
634S
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
1-1/4" Set Screw Connector
Connector, Set Screw Type; Zinc Plated Steel Material; 2.25 Inch; Emt Conduit Used On; 0.563 Inch Thread Length; Ul 514B, Csa Approval; 1.938 Inch Diameter; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Concrete-Tight; Non-Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338230309 / 00751338230309
Weight per unit
0.294 LB
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,000
Resources
Images
 
 
634S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.938 INCH
Length
2.25 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Number of Screws 2; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut
Commodity Description
Steel Uninsulated Straight Set Screw Emt Connectors
Description
1-1/4" SET SCREW CONNECTOR
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 2.25 INCH; EMT CONDUIT USED ON; 0.563 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 1.938 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; CONCRETE-TIGHT; NON-INSULATED THROAT TYPE; ROHS COMPLIANT; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-408E, NEMA FB1; NUMBER OF SCREWS 2; USED FOR CONNECT EMT CONDUIT TO BOX/ENCLOSURE; WITH STEEL LOCKNUT
Long Description
CONNECTOR, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 2.25 INCH; EMT CONDUIT USED ON; 0.563 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 1.938 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; CONCRETE-TIGHT; NON-INSULATED THROAT TYPE
Product Type
Connector
Additional Information
Thread Length
0.563 INCH
Throat Type
Non-Insulated
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
634S
GTIN
00751338230309
UPC
751338230309
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
2,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat