638SI - 3" SS Conn Steel Ins

Topaz - Southwire LLC

  • $12.02 (Each)
  • $12.02 (Each)

  • $144.23 (Per 12)

  • $1,201.89 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
638SI
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
638SI
Description
3" SS Conn Steel Ins
Emt Conduit Straight Set Screw Connector, Set Screw Type; Zinc Plated Steel Material; 3.813 Inch; Rigid/Emt Conduit Used On; 0.938 Inch Thread Length; Ul 514B, Csa Approval; 4.188 Inch Diameter; 12 Per Case Standard Package; 3 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338231702 / 00751338231702
Weight per unit
1.65 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$12.02 (Each)
Carton
$12.02 (Each)
Standard Packaging
$144.23 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
4.188 INCH
Length
3.813 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Number of Screws 2; Used for Connect Rigid/EMT Conduit to Box/Enclosure; With Steel Locknut
Commodity Description
Steel Insulated Straight Set Screw Emt Connectors
Description
3" SS CONN STEEL INS
Extra Long Description
(2) SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 3.938 INCH; EMT/RIGID CONDUIT USED ON; 0.938 INCH THREAD LENGTH; UL (CANADA AND US) APPROVAL; 4.688 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; CONCRETE TIGHT; INSULATED THROAT TYPE; INCLUDES STEEL LOCKNUT; APPLICABLE STANDARD NEMA/ANSI FB1, FEDERAL SPEC. W-F-406E/W-F-406D
Long Description
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 3.813 INCH; RIGID/EMT CONDUIT USED ON; 0.938 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 4.188 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE
Product Type
Emt Conduit Straight Set Screw Connector
Additional Information
Thread Length
0.938 INCH
Throat Type
INSULATED
Manufacturer Information
Brand
TOPAZ ELECTRIC CORP
Manufacturers Part Number
638SI
GTIN
00751338231702
UPC
751338231702
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SET SCREW
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
12 PER CASE
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat