652SIRT - 3/4"Raintight Steel Inscompconn

Topaz - Southwire LLC

  • $2.06 (Each)
  • $2.06 (Each)

  • $51.56 (Per 25)

  • $206.26 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
652SIRT
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
652SIRT
Description
3/4"Raintight Steel Inscompconn
Emt Conduit Connector, Compression Type; Zinc Plated Steel Material; 1.187 Inch; Emt Conduit Used On; 0.5 Inch Thread Length; Ul, Csa Approval; 1.375 Inch Diameter; 250 Per Case Standard Package; 3/4 Inch Trade Size; Concrete-Tight, Raintight
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338830073 / 00751338830073
Weight per unit
0.138 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$2.06 (Each)
Standard Packaging
$51.56 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
652SIRT - Small Image
 
652SIRT - Large Image
Attachments
 
 
652SIRT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.375 INCH
Length
1.187 Inch
Descriptions
Additional Information
ROHS Compliant; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut and Gasket
Commodity Description
Steel Insulated Straight Compression Emt Connectors
Description
3/4"RAINTIGHT STEEL INSCOMPCONN
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.187 INCH; EMT CONDUIT USED ON; 0.5 INCH THREAD LENGTH; UL, CSA APPROVAL; 1.375 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; INSULATED THROAT TYPE; ROHS COMPLIANT; USED FOR CONNECT EMT CONDUIT TO BOX/ENCLOSURE; WITH STEEL LOCKNUT AND GASKET
Long Description
EMT CONDUIT CONNECTOR, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.187 INCH; EMT CONDUIT USED ON; 0.5 INCH THREAD LENGTH; UL, CSA APPROVAL; 1.375 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT
Product Type
Steel Compression Connector
Additional Information
Thread Length
0.5 INCH
Throat Type
INSULATED
Manufacturer Information
Brand
TOPAZ ELECTRIC CORP
Manufacturers Part Number
652SIRT
GTIN
00751338830073
UPC
751338830073
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat