653SRT - 1" Raintight Steel Comp Conn

Southwire Rough Electrical Com

  • $3.36 (Each)
  • $3.36 (Each)

  • $33.64 (Per 10)

  • $336.42 (Per 100)

In-Stock: 60 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
653SRT
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
653SRT
Description
1" Raintight Steel Comp Conn
Emt Conduit Connector, Compression Type; Zinc Plated Steel Material; 1.187 Inch; Emt Conduit Used On; 0.5 Inch Thread Length; Ul, Csa Approval; 1.687 Inch Diameter; 100 Per Case Standard Package; 1 Inch Trade Size; Concrete-Tight, Raintight
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Uninsulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338830615 / 00751338830615
Weight per unit
24.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Carton
$3.36 (Each)
Standard Packaging
$33.64 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
60
Resources
Images
 
 
653SRT - Large Image
Attachments
 
 
653SRT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.687 Inch
Length
1.187 Inch
Descriptions
Additional Information
ROHS Compliant; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut and Gasket
Commodity Description
Steel Uninsulated Straight Compression Emt Connectors
Description
1" RAINTIGHT STEEL COMP CONN
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.187 INCH; EMT CONDUIT USED ON; 0.5 INCH THREAD LENGTH; UL, CSA APPROVAL; 1.687 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; NON-INSULATED THROAT TYPE; ROHS COMPLIANT; USED FOR CONNECT EMT CONDUIT TO BOX/ENCLOSURE; WITH STEEL LOCKNUT AND GASKET
Features
The Topaz line of efficient and dependable EMT connectors feature a compression type assembly and provide a raintight and concrete tight connection to prevent damage from the elements and ensure continued high performance. Rugged steel construction with a zinc plated finish helps preserve integrity; assemblies include steel locknut and gasket. Used to securely bond EMT thin wall conduits to electrical boxes or enclosures. Available in sizes from 1/2 to 4; UL listed. NEMA/ANSI FB-1 compliant.
Long Description
EMT CONDUIT CONNECTOR, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.187 INCH; EMT CONDUIT USED ON; 0.5 INCH THREAD LENGTH; UL, CSA APPROVAL; 1.687 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT
Product Type
Emt Conduit Connector
Additional Information
Thread Length
0.5 INCH
Throat Type
Non-Insulated
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
653SRT
GTIN
00751338830615
UPC
751338830615
Taxonomies, Classifications, and Categories
Type
COMPRESSION
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
24.75
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
60 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat