653SRT - 1" Raintight Steel Comp Conn

Southwire Rough Electrical Com

  • $3.36 (Each)
  • $3.36 (Each)

  • $33.64 (Per 10)

  • $336.42 (Per 100)

In-Stock: 840 available at other locations ( find a store with stock)
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
653SRT
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
653SRT
Description
1" Raintight Steel Comp Conn
Emt Conduit Connector, Compression Type; Zinc Plated Steel Material; 1.187 Inch; Emt Conduit Used On; 0.5 Inch Thread Length; Ul, Csa Approval; 1.687 Inch Diameter; 100 Per Case Standard Package; 1 Inch Trade Size; Concrete-Tight, Raintight
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Uninsulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338830615 / 00751338830615
Weight per unit
24.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Carton
$3.36 (Each)
Standard Packaging
$33.64 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
840
Resources
Images
 
 
653SRT - Large Image
Attachments
 
 
653SRT - Specification Sheet
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.687 Inch
Length
1.187 Inch
Descriptions
Additional Information
ROHS Compliant; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut and Gasket
Commodity Description
Steel Uninsulated Straight Compression Emt Connectors
Description
1" RAINTIGHT STEEL COMP CONN
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.187 INCH; EMT CONDUIT USED ON; 0.5 INCH THREAD LENGTH; UL, CSA APPROVAL; 1.687 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; NON-INSULATED THROAT TYPE; ROHS COMPLIANT; USED FOR CONNECT EMT CONDUIT TO BOX/ENCLOSURE; WITH STEEL LOCKNUT AND GASKET
Features
The Topaz line of efficient and dependable EMT connectors feature a compression type assembly and provide a raintight and concrete tight connection to prevent damage from the elements and ensure continued high performance. Rugged steel construction with a zinc plated finish helps preserve integrity; assemblies include steel locknut and gasket. Used to securely bond EMT thin wall conduits to electrical boxes or enclosures. Available in sizes from 1/2 to 4; UL listed. NEMA/ANSI FB-1 compliant.
Long Description
EMT CONDUIT CONNECTOR, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.187 INCH; EMT CONDUIT USED ON; 0.5 INCH THREAD LENGTH; UL, CSA APPROVAL; 1.687 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT
Product Type
Emt Conduit Connector
Additional Information
Thread Length
0.5 INCH
Throat Type
Non-Insulated
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
653SRT
GTIN
00751338830615
UPC
751338830615
Taxonomies, Classifications, and Categories
Type
COMPRESSION
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
24.75
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 840

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Rock Hill
10 View Store
These alternate items can be purchased instead of 653SRT.
Jump To:

Similar Items

Similar items are close alternatives to 653SRT, though they may not be 100% alike.

Cross Referenced

These items are similar to 653SRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC752USRT American Fittings 00662364018048
822RT Arlington 00018997820228
252-RT-2 Bridgeport Fittings n/a
652RT Eaton Crouse-Hinds 00784564004383
62510B Halex 00051411625108
L-25RT Madison Electric 00784297010316
2904RT Raco 00050169290491
TC-113A-RT Thomas & Betts 00785991034301
653SRT Topaz 00751338830615

* All prices subject to change.

Begin Live Chat