654S - TPZ 654S 1-1/4 STL CMPRN Emt Conn

Southwire Rough Electrical Com

  • $1.96 (Each)
  • $1.96 (Each)

  • $49.08 (Per 25)

  • $196.30 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
654S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
654S
Description
TPZ 654S 1-1/4 STL CMPRN Emt Conn
Emt Conduit Straight Compression Connector, Compression Type; Zinc Plated Steel Material; 2.75 Inch; Emt Conduit Used On; 0.5 Inch Thread Length; Ul 514B, Csa Approval; 2.188 Inch Diameter; 25 Per Case Standard Package; 1-1/4 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338168206 / 00751338168206
Weight per unit
0.394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.96 (Each)
Carton
$1.96 (Each)
Standard Packaging
$49.08 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
654S - Large Image
Attachments
 
 
654S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
2.188 INCH
Length
2.75 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Used for Connect Rigid/EMT Conduit to Box/Enclosure; With Steel Locknut
Commodity Description
Steel Uninsulated Straight Compression Emt Connectors
Description
TPZ 654S 1-1/4 STL CMPRN EMT CONN
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.75 INCH; EMT CONDUIT USED ON; 0.5 INCH THREAD LENGTH; UL (CANADA AND US) APPROVAL; 2.188 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; CONCRETE TIGHT; INCLUDES ZINC PLATED STEEL LOCKNUT; APPLICABLE STANDARD NEMA/ANSI FB1
Long Description
EMT CONDUIT STRAIGHT COMPRESSION CONNECTOR, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.75 INCH; EMT CONDUIT USED ON; 0.5 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 2.188 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE
Product Type
Emt Conduit Straight Compression Connector
Additional Information
Thread Length
0.5 INCH
Throat Type
Non-Insulated
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
654S
GTIN
00751338168206
UPC
751338168206
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0.394
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat