655SRT - 1-1/2" Raintight Steel Comp Conn

Topaz - Southwire LLC

  • $4.40 (Each)
  • $4.40 (Each)

  • $88.01 (Per 20)

  • $440.06 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
655SRT
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
655SRT
Description
1-1/2" Raintight Steel Comp Conn
Emt Conduit Connector, Compression Type; Zinc Plated Steel Material; 1.687 Inch; Emt Conduit Used On; 0.625 Inch Thread Length; Ul, Csa Approval; 2.062 Inch Diameter; 20 Per Case Standard Package; 1-1/2 Inch Trade Size; Concrete-Tight, Raintight
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338830639 / 00751338830639
Weight per unit
0.533 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Carton
$4.40 (Each)
Standard Packaging
$88.01 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
2.062 INCH
Length
1.687 Inch
Descriptions
Additional Information
ROHS Compliant; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut and Gasket
Commodity Description
Steel Uninsulated Straight Compression Emt Connectors
Description
1-1/2" RAINTIGHT STEEL COMP CONN
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.687 INCH; EMT CONDUIT USED ON; 0.625 INCH THREAD LENGTH; UL, CSA APPROVAL; 2.062 INCH DIAMETER; 20 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; NON-INSULATED THROAT TYPE; ROHS COMPLIANT; USED FOR CONNECT EMT CONDUIT TO BOX/ENCLOSURE; WITH STEEL LOCKNUT AND GASKET
Long Description
EMT CONDUIT CONNECTOR, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.687 INCH; EMT CONDUIT USED ON; 0.625 INCH THREAD LENGTH; UL, CSA APPROVAL; 2.062 INCH DIAMETER; 20 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT
Product Type
Emt Conduit Connector
Additional Information
Thread Length
0.625 Inch
Throat Type
Non-Insulated
Manufacturer Information
Brand
TOPAZ ELECTRIC CORP
Manufacturers Part Number
655SRT
GTIN
00751338830639
UPC
751338830639
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
20 PER CASE
Weight per each
0
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat