660SRT - 4" Raintight Connector -3PK

Southwire Rough Electrical Com

  • $81.79 (Each)
  • $81.79 (Each)

  • $8,178.54 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
660SRT
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
660SRT
Description
4" Raintight Connector -3PK
Emt Conduit Connector, Compression Type; Zinc Plated Steel Material; 2.75 Inch; Emt Conduit Used On; 0.937 Inch Thread Length; Ul, Csa Approval; 5.187 Inch Diameter; 3 Per Case Standard Package; 4 Inch Trade Size; Concrete-Tight, Raintight
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338836594 / 00751338836594
Weight per unit
3.533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.79 (Each)
Carton
$81.79 (Each)
Stock Availability
Bossier City
0
All Stores
0
Resources
Images
 
 
660SRT - Large Image
Attachments
 
 
660SRT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
5.187 Inch
Length
2.75 INCH
Descriptions
Additional Information
ROHS Compliant; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut and Gasket
Commodity Description
Steel Uninsulated Straight Compression Emt Connectors
Description
4" RAINTIGHT CONNECTOR -3PK
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.75 INCH; EMT CONDUIT USED ON; 0.937 INCH THREAD LENGTH; UL, CSA APPROVAL; 5.187 INCH DIAMETER; 3 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; NON-INSULATED THROAT TYPE; ROHS COMPLIANT; USED FOR CONNECT EMT CONDUIT TO BOX/ENCLOSURE; WITH STEEL LOCKNUT AND GASKET
Long Description
EMT CONDUIT CONNECTOR, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.75 INCH; EMT CONDUIT USED ON; 0.937 INCH THREAD LENGTH; UL, CSA APPROVAL; 5.187 INCH DIAMETER; 3 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT
Product Type
Emt Conduit Connector
Additional Information
Thread Length
0.937 Inch
Throat Type
Non-Insulated
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
660SRT
GTIN
00751338836594
UPC
751338836594
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
3 PER CASE
Weight per each
3.533
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat