662SRT - 3/4 RT Comp Coupling

Topaz - Southwire LLC

  • $1.48 (Each)
  • $1.48 (Each)

  • $36.97 (Per 25)

  • $147.89 (Per 100)

In-Stock: 830 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
662SRT
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
3/4 RT Comp Coupling
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 1.75 Inch; Emt Conduit Used On; Ul, Csa Approval; 1.375 Inch Diameter; 250 Per Case Standard Package; 3/4 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338830721 / 00751338830721
Weight per unit
0.168 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$1.48 (Each)
Carton
$1.48 (Each)
Standard Packaging
$36.97 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
830
Resources
Images
 
 
662SRT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.375 INCH
Length
1.75 INCH
Descriptions
Additional Information
ROHS Compliant; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
3/4 RT COMP COUPLING
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.75 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 1.375 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT; APPLICATION JOIN TWO LENGTHS OF EMT
Long Description
CONDUIT COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.75 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 1.375 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT
Product Type
Steel Compression Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
662SRT
GTIN
00751338830721
UPC
751338830721
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 830

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Stockbridge
25 View Store

* All prices subject to change.

Begin Live Chat