664S - Compression Type; Zinc Plated Steel Material; 3.06

Southwire Rough Electrical Com

  • $2.32 (Each)
  • $2.32 (Each)

  • $57.99 (Per 25)

  • $231.96 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
664S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
664S
Description
Compression Type; Zinc Plated Steel Material; 3.06
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 3.063 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 2.188 Inch Diameter; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Compression Emt Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338170407 / 00751338170407
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.32 (Each)
Carton
$2.32 (Each)
Standard Packaging
$57.99 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
664S - Large Image
Attachments
 
 
664S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
2.188 INCH
Length
3.063 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 3.06
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 3.063 INCH; EMT FITTING USED ON; UL (CANADA AND US) APPROVAL; 2.188 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; CONCRETE TIGHT; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
The Topaz line of steel, compression type EMT couplings provide a secure, concrete tight joining of thin wall EMT conduit. Compression type design promotes easy installation; steel construction with zinc plating ensures strength and longevity. Available in sizes from 1/2 to 4; UL listed and NEMA FB-1 approved; always in stock and ready for fast delivery. NEMA/ANSI FB-1 compliant. Offering exceptional, friendly service and supplying powerful solutions to meet todays challenges, Topaz is the industry lead
Long Description
EMT CONDUIT COMPRESSION COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 3.063 INCH; EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 2.188 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Compression Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
664S
GTIN
00751338170407
UPC
751338170407
Taxonomies, Classifications, and Categories
Type
COMPRESSION
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0.5
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat