AMC1 - Amc1

Topaz - Southwire LLC

  • $0.88 (Each)
  • $0.88 (Each)

  • $44.10 (Per 50)

  • $88.20 (Per 100)

In-Stock: 8,410 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMC1
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
Amc1
Flexible Conduit Combination Connector, Straight Type; Steel Material; 1.39 Inch; Set Screw, Snap-In Installation; Ul Approval; 500 Per Case Standard Package; 1/2 Inch Trade Size; 14/2 to 10/2 Awg Cord Size; Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121419 - Flex connectors
UPC/GTIN
751338337701 / 00751338337701
Weight per unit
0.078 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$0.88 (Each)
Standard Packaging
$44.10 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8,410
Resources
Images
 
 
AMC1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
1.39 Inch
Descriptions
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description
AMC1
Extra Long Description
STRAIGHT TYPE; STEEL MATERIAL; 1.39 INCH; SET SCREW, SNAP-IN INSTALLATION; UL E18176/514B APPROVAL; 500 PER CASE STANDARD PACKAGE; 1/2 INCH KNOCKOUT SIZE; 14/2 TO 10/3 AWG CORD SIZE; INSULATED THROAT TYPE; MC/AC CABLE, FLEX CONDUIT; SINGLE CABLE OPENING; FINISH ZINC PLATED; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E
Long Description
FLEXIBLE CONDUIT COMBINATION CONNECTOR, STRAIGHT TYPE; STEEL MATERIAL; 1.39 INCH; SET SCREW, SNAP-IN INSTALLATION; UL APPROVAL; 500 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 14/2 TO 10/2 AWG CORD SIZE; INSULATED THROAT TYPE
Product Type
Flexible Conduit Combination Connector
Additional Information
Cable Opening
SINGLE
Cable/Conduit Type
Metal Clad/Non-Metallic Cable, Flex Conduit
Cord Size
14/2 to 10/2 AWG
Throat Type
INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
AMC1
GTIN
00751338337701
UPC
751338337701
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STRAIGHT
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
500 PER CASE
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL
Installation
Set Screw, Snap-In
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,410

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
8,010 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Stockbridge
400 View Store

* All prices subject to change.

Begin Live Chat