AMC12 - 1/2IN Ac-MC Duplex Connector

Southwire Rough Electrical Com

  • $2.29 (Each)
  • $2.29 (Each)

  • $57.22 (Per 25)

  • $228.90 (Per 100)

In-Stock: 655 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMC12
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
AMC12
Description
1/2IN Ac-MC Duplex Connector
Cable Connector, Straight Type; Steel Material; 1.5 Inch; Set Screw, Snap-In Installation; Ul Approval; 200 Per Case Standard Package; 3/4 Inch Trade Size; 14/2 to 12/2 Awg Cord Size; Insulated Throat Type; Metal Clad/Non-Metallic Cable, Flex Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121419 - Flex connectors
UPC/GTIN
751338337725 / 00751338337725
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$2.29 (Each)
Standard Packaging
$57.22 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
655
Resources
Images
 
 
AMC12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
1.5 INCH
Descriptions
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description
1/2IN AC-MC DUPLEX CONNECTOR
Extra Long Description
STRAIGHT TYPE; STEEL MATERIAL; 1.5 INCH; SET SCREW, SNAP-IN INSTALLATION; UL APPROVAL; 200 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 14/2 TO 12/2 AWG CORD SIZE; INSULATED THROAT TYPE; METAL CLAD/NON-METALLIC CABLE, FLEX CONDUIT; DUPLEX CABLE OPENING
Long Description
CABLE CONNECTOR, STRAIGHT TYPE; STEEL MATERIAL; 1.5 INCH; SET SCREW, SNAP-IN INSTALLATION; UL APPROVAL; 200 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 14/2 TO 12/2 AWG CORD SIZE; INSULATED THROAT TYPE; METAL CLAD/NON-METALLIC CABLE, FLEX CONDUIT
Product Type
Cable Connector
Additional Information
Cable Opening
DUPLEX
Cable/Conduit Type
Metal Clad/Non-Metallic Cable, Flex Conduit
Cord Size
14/2 to 12/2 AWG
Throat Type
INSULATED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
AMC12
GTIN
00751338337725
UPC
751338337725
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STRAIGHT
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
200 PER CASE
Weight per each
0.119
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL
Installation
Set Screw, Snap-In
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 655

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
655 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat