CD5BTZ - 2" Conduit Clamps With Nut/Bolt

Topaz - Southwire LLC

  • $2.76 (Each)
  • $2.76 (Each)

  • $138.00 (Per 50)

  • $276.00 (Per 100)

In-Stock: 3,751 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CD5BTZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
CD5BTZ
Description
2" Conduit Clamps With Nut/Bolt
Topazupc CD5BTZ 2" Conduit Clamps W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
751338041134 / 00751338041134
Weight per unit
0.0036 L
Price & Packaging
Minimum Order Quantity
1
Unit
$2.76 (Each)
Standard Packaging
$138.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,751
Resources
Images
 
 
CD5BTZ - Small Image
 
CD5BTZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" CONDUIT CLAMPS WITH NUT/BOLT
Long Description
TopazUPC CD5BTZ 2" CONDUIT CLAMPS W
Product Type
2" Conduit Clamps With Nut/Bolt
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
CD5BTZ
GTIN
00751338041134
UPC
751338041134
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Packaging
Weight per each
0
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,751

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Newnan
200 View Store

* All prices subject to change.

Begin Live Chat