HF11R - 1" Top-Flex Conduit 500 FT. Reel

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

  • $0.00 (Per 500 Feet)

In-Stock: 458 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HF11R
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
HF11R
Description
1" Top-Flex Conduit 500 FT. Reel
1IN Top-Flex Conduit 500 FT. Reel
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
751338300316 / 00751338300316
Weight per unit
0.296 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Stock Availability
Tyler
0 Feet (Find nearest stock)
All Stores
458 Feet
Resources
Images
 
 
HF11R - Large Image
Attachments
 
 
HF11R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Style
B
Dimensions and Weight
Inner Diameter
1.066 Inch
Outer Diameter
1.315 INCH
Length
500 ft
Descriptions
Product Type
Liquidtight Flexible Non-Metallic Conduit
Features
Maximize safety and performance with Topazs corrosion resistant nonmetallic liquidtight top-flex I tubing, available in trade sizes from 3/8 to 2. For use with top-flex nylon, straight or right angle connectors and with the Topaz line of die cast connectors for liquidtight conduit. Smooth interior is free of sharp edges to enable easy wire pulling and protect conductors from damage. Featuring a strong and lightweight construction that promotes ease of handling and transport.Recommended for use in direct
Description
1" TOP-FLEX CONDUIT 500 FT. REEL
Long Description
LIQUIDTIGHT FLEXIBLE NON-METALLIC CONDUIT, FLEXIBLE TYPE; PVC MATERIAL; 500 FT; 1.066 INCH INNER DIAMETER; 1.315 INCH OUTER DIAMETER; UL, CSA APPROVAL
extra long description
FLEXIBLE TYPE; PVC MATERIAL; 500 FT; 1.066 INCH INNER DIAMETER; 1.315 INCH OUTER DIAMETER; UL, CSA APPROVAL; INDOOR/OUTDOOR, HVAC EQUIPMENT, MACHINE TOOL, MOTOR AND CONTROL, MARINE EQUIPMENT, PRINTING EQUIPMENT, PUMP, REFRIGERATION EQUIPMENT APPLICATION; 80 DEG C TEMPERATURE RATING; REEL STANDARD PACKAGE; 1 INCH TRADE SIZE; B STYLE; ABRASION RESISTANT, CORROSION RESISTANT, OIL RESISTANT, WATER RESISTANT, ACID RESISTANT; 0.25 INCH WALL THICKNESS; USED WITH TOP-FLEX NYLON CONNECTORS STRAIGHT/RIGHT ANGLE
Commodity Description
LIQUID TIGHT CONDUIT
Additional Information
Used with Top-Flex Nylon Connectors Straight/Right Angle
Additional Information
Wall Thickness
0.25 INCH
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
HF11R
GTIN
00751338300316
UPC
751338300316
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
FLEXIBLE
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
REEL
Weight per foot
0.296
Carton
500
Uses, Certifications, and Standards
Temperature Rating
80 DEG C
Application
Indoor/Outdoor, HVAC Equipment, Machine Tool, Motor and Control, Marine Equipment, Printing Equipment, Pump, Refrigeration Equipment
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 458 Feet

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
458 View Store

* All prices subject to change.

Begin Live Chat