HF134R - 3/4" NM L/T 800' Reel

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 800)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HF134R
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
HF134R
Description
3/4" NM L/T 800' Reel
3/4IN Top-Flex Conduit Reels 800-Reel
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
751338300255 / 00751338300255
Weight per unit
0.2075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HF134R - Small Image
 
HF134R - Large Image
Attachments
 
 
HF134R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Style
B
Dimensions and Weight
Inner Diameter
0.84 Inch
Outer Diameter
1.05 INCH
Length
800 FT
Descriptions
Description
3/4" NM L/T 800' REEL
Features
Maximize safety and performance with Topazs corrosion resistant nonmetallic liquidtight top-flex I tubing, available in trade sizes from 3/8 to 2. For use with top-flex nylon, straight or right angle connectors and with the Topaz line of die cast connectors for liquidtight conduit. Smooth interior is free of sharp edges to enable easy wire pulling and protect conductors from damage. Featuring a strong and lightweight construction that promotes ease of handling and transport. Recommended for use in direc
Product Type
Liquidtight Flexible Nonmetallic Conduit
extra long description
FLEXIBLE TYPE; PVC MATERIAL; GRAY COLOR; 0.82 TO 0.84 INCH INNER DIAMETER; 1.03 TO 1.05 INCH OUTER DIAMETER; UL (CANADA AND US) APPROVAL; INDOOR, OUTDOOR APPLICATION; 80 DEG C TEMPERATURE RATING; REEL STANDARD PACKAGE; 3/4 INCH TRADE SIZE; B STYLE; CORROSION/OIL/WATER RESISTANT; 0.21 INCH WALL THICKNESS
Long Description
LIQUIDTIGHT FLEXIBLE CONDUIT, FLEXIBLE TYPE; PVC MATERIAL; 800 FT; 0.84 INCH INNER DIAMETER; 1.05 INCH OUTER DIAMETER; UL, CSA APPROVAL
Commodity Description
LIQUID TIGHT CONDUIT
Additional Information
Used with Top-Flex Nylon Connectors Straight/Right Angle
Additional Information
Wall Thickness
0.21 Inch
Manufacturer Information
Manufacturers Part Number
HF134R
Brand
Southwire Rough Electrical Com
GTIN
00751338300255
UPC
751338300255
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
FLEXIBLE
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
REEL
Weight per each
0.2075
Carton
800
Uses, Certifications, and Standards
Temperature Rating
80 DEG C
Application
Indoor/Outdoor, HVAC Equipment, Machine Tool, Motor and Control, Marine Equipment, Printing Equipment, Pump, Refrigeration Equipment
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat