LTF1 - 1" LT Cord Grip

Southwire Rough Electrical Com

  • $3.09 (Each)
  • $3.09 (Each)

  • $30.90 (Per 10)

  • $308.97 (Per 100)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTF1
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
LTF1
Description
1" LT Cord Grip
Cord Grip, Straight Type; Nylon 6/6 Material; 1.65 Inch Dia X 2.15 Inch L Size; Ul, Csa Approval; Liquidtight Application; 1 Inch Thread Size; 0.59 to 1 Inch Cord Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
751338301702 / 00751338301702
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$30.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
50
Resources
Images
 
 
LTF1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Dimensions and Weight
Size
1.65 Inch Dia x 2.15 Inch L
Descriptions
Commodity Description
CABLE & CORD GRIPS
Description
1" LT CORD GRIP
Extra Long Description
STRAIGHT TYPE; NYLON MATERIAL; 1.65 INCH OUTER DIAMETER X 2.42 INCH LENGTH SIZE; UL APPROVAL; INDOOR, OUTDOOR APPLICATION; 1 INCH THREAD SIZE; 0.59 TO 1 INCH CORD SIZE; CLEARANCE HOLE DIAMETER 1.326 INCH; WATER PRESSURE RATING 70 PSI; ENCLOSURE RATING NEMA 6, IP68; EXCLUDES LOCKNUT
Long Description
CORD GRIP, STRAIGHT TYPE; NYLON 6/6 MATERIAL; 1.65 INCH DIA X 2.15 INCH L SIZE; UL, CSA APPROVAL; LIQUIDTIGHT APPLICATION; 1 INCH THREAD SIZE; 0.59 TO 1 INCH CORD SIZE
Product Type
Cord Grip
Additional Information
Cord Size
0.59 to 1 Inch
Thread Size
1 INCH
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
LTF1
GTIN
00751338301702
UPC
751338301702
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STRAIGHT
Packaging
Weight per each
0.114
Carton
10
Uses, Certifications, and Standards
Application
Liquidtight
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
41 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pryor
4 View Store
Stillwater
5 View Store

* All prices subject to change.

Begin Live Chat