TZ0 - A-Short #0 (1 Ea = 1 Bag Of 35 PCS)

Topaz - Southwire LLC

  • $0.94 (Each)
  • $0.94 (Each)

  • $93.81 (Per 100)

  • $469.05 (Per 500)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TZ0
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
TZ0
Description
A-Short #0 (1 Ea = 1 Bag Of 35 PCS)
BX Cable Anti-Short Bushing, Anti-Short Type; Polyethylene Material; 0.56 Inch; (2) 14 Awg, (3) 14 Awg, (2) 12 Awg Cable Size; Ul Approval; 0.67 Inch Diameter; (500) 35 Piece Bag Per Case Standard Package; 5/16 Inch Trade Size; Application Indoor
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Bx, Mc, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338100008 / 00751338100008
Weight per unit
0.024 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.94 (Each)
Carton
$0.94 (Each)
Standard Packaging
$469.05 (Per 500)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TZ0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Dimensions and Weight
Diameter
0.67 Inch
Length
0.56 INCH
Descriptions
Additional Information
Application Indoor; With Pull Tab
Commodity Description
BX, MC, ARMORED CABLE FITTINGS
Description
A-SHORT #0 (1 EA = 1 BAG OF 35 PCS)
Extra Long Description
ANTI-SHORT TYPE; POLYETHYLENE MATERIAL; 0.56 INCH; (2) 14 AWG, (3) 14 AWG, (2) 12 AWG CABLE SIZE; UL E148715 APPROVAL; 0.67 INCH DIAMETER; 35 PER BAG STANDARD PACKAGE; 5/16 INCH TRADE SIZE; APPLICATION INDOOR
Long Description
BX CABLE ANTI-SHORT BUSHING, ANTI-SHORT TYPE; POLYETHYLENE MATERIAL; 0.56 INCH; (2) 14 AWG, (3) 14 AWG, (2) 12 AWG CABLE SIZE; UL APPROVAL; 0.67 INCH DIAMETER; (500) 35 PIECE BAG PER CASE STANDARD PACKAGE; 5/16 INCH TRADE SIZE; APPLICATION INDOOR
Product Type
BX Cable Anti-Short Bushing
Additional Information
Cable Size
(2) 14 AWG, (3) 14 AWG, (2) 12 AWG
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
GTIN
00751338100008
UPC
751338100008
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Anti-Short
Trade Size
Trade Size
5/16 INCH
Packaging
Standard Package
(500) 35 PIECE BAG PER CASE
Weight per each
0
Carton
1
Package
500
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat