TSR2FW8A - One Piece Surface Raceway, 1-1/4" X 8', PVC, WH

Hellermanntyton

  • $24.48 (Per 8 Feet)
  • $3.06 (Per Foot)

  • $24.48 (Per 8 Feet)

  • $489.60 (Per 160 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR2FW8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2FW-8A
Description
One Piece Surface Raceway, 1-1/4" X 8', PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306188209 / 4031026723822 / 04031026723822
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
8 Feet
Unit
$3.06 (Per Foot)
Carton
$489.60 (Per 160 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
144 Feet
Resources
Images
 
 
TSR2FW8A - Small Image
 
TSR2FW8A - Large Image
 
TSR2FW8A - Video
Other Links
 
 
TSR2FW8A - Other
Attachments
 
 
TSR2FW8A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 144 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
N Little Rock
144 View Store

* All prices subject to change.

Begin Live Chat