TSR3FW36 - End Cap, 1-3/4", 2PC, PVC, WH

Hellermanntyton

  • $2.81 (Each)
  • $2.81 (Each)

  • $28.10 (Per 10)

  • $421.50 (Per 150)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR3FW36
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3FW-36
Description
End Cap, 1-3/4", 2PC, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306189251 / 4031026724065 / 04031026724065
Weight per unit
0.0459 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.81 (Each)
Carton
$421.50 (Per 150)
Standard Packaging
$28.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
TSR3FW36 - Small Image
 
TSR3FW36 - Large Image
 
TSR3FW36 - Video
Other Links
 
 
TSR3FW36 - Other
Attachments
 
 
TSR3FW36 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinylchloride (PVC)
Descriptions
Description
END CAP, 1-3/4", 2PC, PVC, WH
Product Type
TSR3-36 PVC Oewh 10/Bag
extra long description
TYN TSR3FW-36 TSR3-36 PVC OEWH 10/B
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-3/4" End Cap, PVC, Office White, 10/pkg
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR3FW-36
Brand
Hellermanntyton
GTIN
04031026724065
UPC
089306189251
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR3-36
Packaging
Weight per each
0.0459
Carton
150
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat