TSR3W251 - Elbow Cover, 1-3/4", 1" Bend Radius, PVC, WH

Hellermanntyton

  • $3.24 (Each)
  • $3.24 (Each)

  • $32.40 (Per 10)

  • $648.00 (Per 200)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR3W251
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3W-25-1
Description
Elbow Cover, 1-3/4", 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306160250 / 4031026724027 / 04031026724027
Weight per unit
0.0742 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Carton
$32.40 (Per 10)
Standard Packaging
$648.00 (Per 200)
Stock Availability
Lenexa
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
TSR3W251 - Small Image
 
TSR3W251 - Large Image
 
TSR3W251 - Video
Other Links
 
 
TSR3W251 - Other
Attachments
 
 
TSR3W251 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinylchloride (PVC)
Descriptions
Description
ELBOW COVER, 1-3/4", 1" BEND RADIUS, PVC, WH
Extra Long Description
TYN TSR3W-25-1 TSR3-25-1 PVC WH 1/B
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Product Type
TSR3-25-1 PVC WH 1/Bag
Special Features
1-3/4" Elbow Cover, 1" Bend Radius, PVC, Office White10/pkg
Additional Information
Media
Yes
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
TSR3W-25-1
GTIN
04031026724027
UPC
089306160250
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR3-25-1
Packaging
Weight per each
0.0742
Carton
10
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat