P1067EG - 4H Flat Splice Plate Electro Galv Fitting

Unistrut

  • $35.27 (Each)
  • $35.27 (Each)

  • $3,526.64 (Per 100)

In-Stock: 233 available locally (Little Rock, AR ) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1067EG
Manufacturer
Unistrut
Manufacturer's Part Number
P1067-EG
Description
4H Flat Splice Plate Electro Galv Fitting
Channel Flat Plate Fitting, Splice Type; Astm A575/A576/A635/A36 Steel Material; Electrogalvanized Finish; 7-1/4 Inch; 1-5/8 Inch; 1-5/8 Inch Channel Width; 1/4 Inch Thickness; Hot Rolled Pickled and Oiled Process; 78 Pound Per 100 Weight; 4 Hole(S)
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30102204 - Steel plate
UPC/GTIN
786364016740 / 00786364016740
Weight per unit
78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.27 (Each)
Carton
$35.27 (Each)
Stock Availability
Little Rock
233 (Check another store)
All Stores
1,421
Resources
Images
 
 
P1067EG - Large Image
Attachments
 
 
P1067EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ASTM A575/A576/A635/A36 Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Length
7-1/4 INCH
Thickness
1/4 INCH
Width
1-5/8 INCH
Descriptions
Additional Information
Hole Spacing 13/16 Inch (From-End), 1-7/8 Inch (Center)
Commodity Description
CHANNEL & STRUT FITTINGS
Extra Long Description
SPLICE TYPE; ASTM A575/A576/A635/A36 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 7-1/4 INCH; 1-5/8 INCH; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 78 POUND PER 100 WEIGHT; 4 HOLE(S); 9/16 INCH DIAMETER HOLE/SLOT SIZE; HOLE SPACING 13/16 INCH (FROM-END), 1-7/8 INCH (CENTER); P1067 MODEL
Long Description
CHANNEL FLAT PLATE FITTING, SPLICE TYPE; ASTM A575/A576/A635/A36 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 7-1/4 INCH; 1-5/8 INCH; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 78 POUND PER 100 WEIGHT; 4 HOLE(S)
Product Type
Channel Flat Plate Fitting
Additional Information
Channel Width
1-5/8 INCH
Hole/Slot Size
9/16 Inch Diameter
Number Of Holes
4
Process
Hot Rolled Pickled and Oiled
Manufacturer Information
Brand
UNISTRUT
Manufacturers Part Number
P1067-EG
Model
P1067
GTIN
00786364016740
UPC
786364016740
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
SPLICE
Packaging
Weight
78 Pound per 100
Weight per each
78
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat