SUPPLY150 - Battery Bucket

VEO

  • $152.20 (Each)
  • $152.20 (Each)

  • $1,217.60 (Per 8)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SUPPLY150
Manufacturer's Part Number
SUPPLY-150
Description
Battery Bucket
Sealed Lead Acid Battery Recycling Pail, Sealed Lead Acid Battery Recycling Application, Sealed Lead Acid Battery Type, 7.53 In Height, 8 Ca Package Quantity, 35 LB Weight, 10.48 In (Top Dia.);9.125 In (Bottom Dia.) Width
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Misc Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.20 (Each)
Carton
$152.20 (Each)
Standard Packaging
$1,217.60 (Per 8)
Stock Availability
Burleson
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10.48 in (Top Dia.);9.125 in (Bottom Dia.)
Height
7.53 in
Descriptions
Product Type
Sealed Lead Acid Battery Recycling Pail
Long Description
Sealed Lead Acid Battery Recycling Pail, Sealed Lead Acid Battery Recycling Application, Sealed Lead Acid Battery Type, 7.53 in Height, 8 CA Package Quantity, 35 lb Weight, 10.48 in (Top Dia.);9.125 in (Bottom Dia.) Width
Short Description
Sealed Lead Acid Battery Recycling Pail, 35 lb, 8 CA
Description
BATTERY BUCKET
Additional Information
Battery Type
Sealed Lead Acid
package quantity
8 CA
Manufacturer Information
Brand
VEOLIA ES TECH SOLUTIONS
Manufacturers Part Number
SUPPLY-150
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
35 lb
Weight per each
2
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Sealed Lead Acid Battery Recycling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
1 View Store

* All prices subject to change.

Begin Live Chat