MKJ8103436 - Keystone Jack F81 Light Almond

Vericom

  • $0.87 (Each)
  • $0.87 (Each)

  • $86.67 (Per 100)

In-Stock: 26 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MKJ8103436
Manufacturer
Vericom
Manufacturer's Part Number
MKJ81-03436
Description
Keystone Jack F81 Light Almond
Veri MKJ81-03436 F-81 Keystone Inse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
31162802 - Inserts
UPC/EAN/GTIN
846788034369 / 0846788034369 / 00846788034369
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.87 (Each)
Carton
$0.87 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
MKJ8103436 - Small Image
 
MKJ8103436 - Large Image
Attachments
 
 
MKJ8103436 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Alloy
Descriptions
Description
KEYSTONE JACK F81 LIGHT ALMOND
Long Description
VERI MKJ81-03436 F-81 Keystone Inse
Product Type
F-81 Keystone Insert Light Almond
Special Features
Supports frequencies up to 1.5 GHz
Manufacturer Information
Brand
Vericom
Manufacturers Part Number
MKJ81-03436
GTIN
00846788034369
UPC
846788034369
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
F-81
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Provides a streamlined connection point
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
26 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat