DBR240120D5K - 240W Led Ufo High Bay 50K 32, 400LM

WDL

  • $395.00 (Each)
  • $395.00 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBR240120D5K
Manufacturer's Part Number
DBR240-120D5K
Description
240W Led Ufo High Bay 50K 32, 400LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
-
UPC/EAN/GTIN
817938020235
Weight per unit
27.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$395.00 (Each)
Stock Availability
Jonesboro
0 (Find nearest stock)
Little Rock
1
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
240W LED UFO HIGH BAY 50K 32,400LM
Manufacturer Information
Manufacturers Part Number
DBR240-120D5K
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Packaging
Weight per each
27.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat