DFV10YBRZ120D5K - 10W Led Flood BRZ 5K Trun

West Durable Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DFV10YBRZ120D5K
Manufacturer
West Durable Lighting
Manufacturer's Part Number
DFV10Y-BRZ-120D5K
Description
10W Led Flood BRZ 5K Trun
Duraflood V-Spec 10W Yoke Mount 5000K 1, 200 Lumens 100-277 Vac
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111611 - Flood light
UPC/GTIN
817938020365 / 00817938020365
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
DFV10YBRZ120D5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Voltage Rating
100-277
Lamp Type
LED
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
4.88
Size
4.9" x 4.2" x 1.4"
Descriptions
Description
10W LED FLOOD BRZ 5K TRUN
Product Type
Duraflood V-Spec 10W Yoke 5K
extra long description
WDL DFV10Y-BRZ-120D5K Duraflood V-S
Long Description
Duraflood V-Spec 10W Yoke Mount 5000K 1,200 Lumens 100-277 VAC
Additional Information
Power Rating
10
beam angle
120
lumens
1200
average life
50000
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DFV10Y-BRZ-120D5K
sub brand
Duraflood Spec
GTIN
00817938020365
UPC
817938020365
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Flood Light
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Mounting
YOKE
environmental conditions
IP65 Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat