6ACT8A - 1-1/2G 8A Activate Plate

Legrand-Wiremold

  • $15.48 (Each)
  • $15.48 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6ACT8A
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
6ACT8A
Description
1-1/2G 8A Activate Plate
<P>Device Plate That Will Accept Up to Eight (8) Ports Of Communication Devices. For Use In The Center Compartment Only. Devices Supplied By Others.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121328 - Fire rated poke through box
UPC/EAN/GTIN
786564059851 / 0786564059851 / 00786564059851
Weight per unit
9.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.48 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
6ACT8A - Other
 
6ACT8A - Other
 
6ACT8A - Other
 
6ACT8A - Other
 
6ACT8A - Other
Attachments
 
 
6ACT8A - Specification Sheet
Images
 
 
6ACT8A - Small Image
 
6ACT8A - Large Image
Brochures
 
 
6ACT8A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Construction
Not Assembled
Description
1-1/2G 8A ACTIVATE PLATE
Extra Long Description
WLK 6ACT8A 1 1/2-GANG 8A ACTIVATE P
Features
<p>Device plate that will accept up to eight (8) ports of communication devices. For use in the center compartment only. Devices supplied by others.</p>
Long Description
<p>Device plate that will accept up to eight (8) ports of communication devices. For use in the center compartment only. Devices supplied by others.</p>
Product Type
1 1/2-Gang 8A Activate Plate
Special Features
Auto-close egress doors. Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible. Improved hinge design. Provides greater durability while creating a more fluid, intuitive, opening and closing motion. Designed for a 6" [152mm] core hole and provides up to two and one-half (2 1/2) gangs of power, communication, or A/V capability.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
6ACT8A
GTIN
00786564059851
UPC
786564059851
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
DEVICE PLATE
Packaging
Weight per each
9.35
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, ROHS, cULus Listed, NEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat