827PCCBRN - BRN Poly CPT FL 2G

Legrand-Wiremold

  • $71.62 (Each)
  • $71.62 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
827PCCBRN
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
827PCC-BRN
Description
BRN Poly CPT FL 2G
<P>Two-Gang Nonmetallic Carpet Flange. For Ortronics Connectivity Use With 829PFLRT Cover. For Wiremold Open System Connectivity Use With 829PFL Cover. Accepts Ortronics MAB6TJ Tracjack, MAB3S2 Series Ii and Wiremold CM Series Open System Adapters, Sold Separately. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564542322 / 0786564542322 / 00786564542322
Weight per unit
2.616 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.62 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
827PCCBRN - Large Image
 
827PCCBRN - Small Image
 
827PCCBRN - Video
Attachments
 
 
827PCCBRN - Specification Sheet
Other Links
 
 
827PCCBRN - Other
 
827PCCBRN - Other
Brochures
 
 
827PCCBRN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Descriptions
Construction
ASSEMBLED
Description
BRN POLY CPT FL 2G
Extra Long Description
WLK 827PCC-BRN BRN POLY CPT FL 2-GA
Features
<p>Two-gang nonmetallic carpet flange. For Ortronics connectivity use with 829PFLRT Cover. For Wiremold Open System connectivity use with 829PFL Cover. Accepts Ortronics MAB6TJ TracJack, MAB3S2 Series II and Wiremold CM Series Open System adapters, sold separately. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.</p>
Long Description
<p>Two-gang nonmetallic carpet flange. For Ortronics connectivity use with 829PFLRT Cover. For Wiremold Open System connectivity use with 829PFL Cover. Accepts Ortronics MAB6TJ TracJack, MAB3S2 Series II and Wiremold CM Series Open System adapters, sold separately. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.</p>
Product Type
BRN Poly CPT FL 2-Gang
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Additional Information
Cable Entry
Through Floor
Media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
827PCC-BRN
GTIN
00786564542322
UPC
786564542322
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight per each
2.616
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, ROHS, USMCA, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
2 View Store

* All prices subject to change.

Begin Live Chat