885B - STL SHL Floor Box Round SGL SRV

Legrand-Wiremold

  • $75.45 (Each)
  • $75.45 (Each)
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
885B
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
885B
Description
STL SHL Floor Box Round SGL SRV
The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564540397 / 0786564540397 / 00786564540397
Weight per unit
2.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.45 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
885B - Large Image
 
885B - Small Image
Attachments
 
 
885B - Specification Sheet
Other Links
 
 
885B - Other
 
885B - Other
 
885B - Other
Brochures
 
 
885B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 885B.
Jump To:

Cross Referenced

These items are similar to 885B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2529 Hubbell Wiring Device-Kellems 00783585101804
6257 Raco 00050169062579
68S Thomas & Betts 00785991600209
885B Legrand Wiremold 00786564540397

* All prices subject to change.

Begin Live Chat