895TCALBK - Round Carpet Duplex Flange BK

Legrand-Wiremold

  • $135.22 (Each)
  • $135.22 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
895TCALBK
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
895TCAL-BK
Description
Round Carpet Duplex Flange BK
The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564079828 / 0786564079828 / 00786564079828
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.22 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
895TCALBK - Specification Sheet
Images
 
 
895TCALBK - Small Image
 
895TCALBK - Large Image
Other Links
 
 
895TCALBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Black
Cover Material
Aluminum
Finish
Powder Coat
Descriptions
Construction
ASSEMBLED
Description
ROUND CARPET DUPLEX FLANGE BK
Extra Long Description
WLK 895TCAL-BK ROUND CARPET DUPLEX
Features
The Wiremold Ratchet-Pro™ brushed aluminum duplex cover plate with flip lids, 5 1/2 inch (140mm) for carpet or tile installations. Cover also works with 880 Series™ boxes. NOTE: All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.
Long Description
The Wiremold Ratchet-Pro™ brushed aluminum duplex cover plate with flip lids, 5 1/2 inch (140mm) for carpet or tile installations. Cover also works with 880 Series™ boxes. NOTE: All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.
Product Type
Round Carpet Duplex Flange BK
Special Features
Round die cast aluminum cover assembly. Individual flip lids per each of the duplex receptacle outlet openings.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
895TCAL-BK
GTIN
00786564079828
UPC
786564079828
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
COVER
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat