NM2044WH - NM Extra Deep Device Box NM2000 WH

Legrand-Wiremold

  • $13.44 (Each)
  • $13.44 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM2044WH
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
NM2044-WH
Description
NM Extra Deep Device Box NM2000 WH
<P>Mounts Power/Communications Devices When Additional Depth Is Required. Has Combination Twistouts For 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4'' L X 3'' W X 2 3/4'' D (121MM L X 76MM W X 70MM D). 1-Gang.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Raceway & Accessories
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776541823 / 0786776541823 / 00786776541823
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.44 (Each)
Stock Availability
Humble
0
Deer Park
0
All Stores
0
Resources
Other Links
 
 
NM2044WH - Other
 
NM2044WH - Other
Images
 
 
NM2044WH - Large Image
 
NM2044WH - Small Image
 
NM2044WH - Video
Attachments
 
 
NM2044WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Number Of Gangs
1.0
Material, Color, and Finish
Color
White
Descriptions
Description
NM EXTRA DEEP DEVICE BOX NM2000 WH
Extra Long Description
WM NM2044-WH NM EXTRA DEEP DEVICE B
Features
<p>Mounts power/communications devices when additional depth is required. Has combination twistouts for 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4'' L x 3'' W x 2 3/4'' D (121mm L x 76mm W x 70mm D). 1-Gang.</p>
Long Description
<p>Mounts power/communications devices when additional depth is required. Has combination twistouts for 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4'' L x 3'' W x 2 3/4'' D (121mm L x 76mm W x 70mm D). 1-Gang.</p>
Product Type
NM Extra Deep Device Box NM2000 WH
Special Features
Single- and dual-gang boxes available. Field replaceable surge module. Customization available. Duplex receptacle.
Additional Information
Indoor/Outdoor
Indoor
Media
Yes
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
NM2044-WH
GTIN
00786776541823
UPC
786776541823
Taxonomies, Classifications, and Categories
Type
Raceway Device Box
Packaging
Weight per each
2.35
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, USMCA, ROHS, cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat