RFB4E0G - STL Floor BX RND 4G RFB On Grade

Wiremold

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFB4E0G
Manufacturer
Wiremold
Manufacturer's Part Number
RFB4E-OG
Description
STL Floor BX RND 4G RFB On Grade
For Use In On-Grade Concrete Floors. For Use With The Round 6" Evolution Series Covers. Fully Adjustable With Tunnel Compartments. Device Plates Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564079590 / 00786564079590
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RFB4E0G - Small Image
 
RFB4E0G - Large Image
 
RFB4E0G - Large Image
 
RFB4E0G - Large Image
 
RFB4E0G - Large Image
 
RFB4E0G - Large Image
 
RFB4E0G - Large Image
 
RFB4E0G - Large Image
 
RFB4E0G - Large Image
 
RFB4E0G - Large Image
Brochures
 
 
RFB4E0G - Brochure
Other Links
 
 
RFB4E0G - Other
 
RFB4E0G - Other
 
RFB4E0G - Other
 
RFB4E0G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Green
Descriptions
extra long description
WLK RFB4E-OG STL FLR BX RND 4-GANG
Product Type
STL FLR BX RND 4-Gang
Description
STL FLOOR BX RND 4G RFB ON GRADE
Long Description
For use in on-grade concrete floors. For use with the round 6" Evolution Series covers. Fully adjustable with tunnel compartments. Device Plates sold separately.
Special Features
4-gang floor box, epoxy coated to allow box to be placed in contact with the Earth and no vapor barrier is required, 2in conduit feeds, multiple knockout sizes and location for maximum flexibility, large storage area for cable loops, accepts Evolution 6in style poke-thru covers.
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Cable Entry
Knockouts
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFB4E-OG
GTIN
00786564079590
UPC
786564079590
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Availability
Status
Inactive
Packaging
Weight per each
13.5
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RFB4E0G.
Jump To:

Similar Items

Similar items are close alternatives to RFB4E0G, though they may not be 100% alike.

<P>Your Go-to Floor Box Just Got Better. Rfba Series Floor Boxes Are Designed Fo...
  • Our Part #: RFBA4C300G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RFBA4C30OG
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RFBA4C300G - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat